Burndy - U3CRT - #3 AWG Burndy® U3CRT Index 9 U Die Set Stainless Steel, White

CAD$346.50

Product code: BURU3CRT

Manufacturer: Burndy

Part Number: U3CRT

 Available from Manufacturer

Details

The Burndy U3C RT die set works with #3 /#2 AWG wire and is color-keyed White-die coded 9 for easy identification. The Burndy U3C RT die set works with Burndy Tools Y35, Y39, Y750 series and PAT750-18V series tools, as well as the PAT46-18V and Y46 tools which require the PUADP-1 adapter.

UPC 781810627457
Color White
UNSPSC 27112820
Special Features Die Index: 9
Application(how its used) For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750, PAT46 Battery Actuated Tool, 12 Ton Applications
Material Stainless Steel
Specification  Detailed Specifications