Burndy - UGS350ULDB - 8 AWG-350 Burndy® In-Line Splice Reducer for Direct Burial

CAD$56.16

Product code: BURUGS350ULDB

Manufacturer: Burndy

Part Number: UGS350ULDB

  In Stock in Gescan

Details

In-Line Splice/Reducer For Direct Burial, 12 AWG - 350 kcmil, 5/16", Dual rated AL9CU for CU or AL

UPC 781810343807
UNSPSC 39121458
Special Features Features: EPDM Rubber Covered 6061-T6 Aluminum Connector; Dual Rated AL9CU For Copper Or Aluminum Conductor; UL Listed And CSA Certified For Direct Burial; Broad Range Taking Capability; Low Installation Cost; Installation Torque: 350 IN-LB; Number Of Scr
Installation 5/16 INCH HEX SCREW
Certifications UL Listed, AL9CU Rated, CSA Certified, ROHS Compatible
Application(how its used) For Direct Burial
Material EPDM rubber covered 6061-T6 aluminum
Length 8.50 Inch
Specification  Detailed Specifications