Burndy - UO - 2/0 AWG Hubbell Electrical/Burndy Stranded UO Index O U Die Set, Stainless Steel

CAD$346.50

Product code: BURUO

Manufacturer: Burndy

Part Number: UO

 Available from Manufacturer

Details

Hubbell Electrical / Burndy Type-U Crimping die set is fabricated from stainless steel for durability. Index 0 die is used for Y35, Y39, Y45, Y46 and Y750 hydraulic crimping tools. It is suitable for 2/0 AWG stranded wires and measures 0.71 Inch.

UPC 781810627440
Color Stainless Steel
UNSPSC 27112820
Special Features Die Index: O
Certifications RoHS Compatible with Exemption
Application(how its used) For Y35, Y39, Y45, Y46, Y750 Hydraulic Tool
Material Stainless Steel
Height 2.63"
Length 2.63"
Width 1.88"
Specification  Detailed Specifications