Burndy - WCY61 - 1.741" Dia 0.940" Run 0.940" Tap BURNDY® WEJTAP™ Connector Installed, Yellow Booster

CAD$71.12

Product code: BURWCY61

Manufacturer: Burndy

Part Number: WCY61

 Available from Manufacturer

Details

WEJTAP Assembly, 0.94-0.68(Run), 0.94-0.67(Tap)

UPC 781810874455
Color Yellow
UNSPSC 39121427
Special Features Features: With Yellow Power Booster, ANSI Class AA; Installation Tool: WTRB, WTY Tool; Booster: WPBY Box 25; Color Code: Yellow; Booster Color: Yellow; Conductor Size (tap - Mm): 17 - 24 SQ-MM; Conductor Type: Run: ACSR, AAC; Tap: ACSR, AAC, Copper; Cable
Certifications RUS Accepted, RoHS Compatible
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications