Burndy - WCY64 - 1.421" Dia 0.940" Run 0.650" Tap BURNDY® WEJTAP™ Connector Installed, Yellow Booster

CAD$71.12

Product code: BURWCY64

Manufacturer: Burndy

Part Number: WCY64

 Available from Manufacturer

Details

Wejtap Assembly , Installed With Yellow Booster, Sum of diameters: 1.421 (Max), 1.216 (Min)

UPC 781810874608
Color Yellow
UNSPSC 39121427
Special Features Features: With Yellow Power Booster, ANSI Class AA; Installation Tool: WTRB Tool; Booster: WPBY Box 25; Conductor Size (tap - Mm): 11 - 17 SQ-MM; Booster Color: Yellow; Color Code: Yellow; Cable Diameter Range (run): 0.683 - 0.94 IN; Conductor Type: Run:
Certifications RUS Accepted, RoHS Compatible
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications