Burndy - Y1022 - #10-22 AWG Burndy® Bare and Insulated Hand Held Plier Type Tool

CAD$101.28

Product code: BURY1022

Manufacturer: Burndy

Part Number: Y1022

 Available from Manufacturer

Details

Hand Held Plier Type Tool, 22 AWG-10 AWG Bare and Insulated

UPC 781810700884
UNSPSC 27111511
Special Features Hand-held plier type tool to install #10-22 AWG insulated and uninsulated terminals and splices with a wire cutter in the nose of the tool. Will strip #10-22 AWG wire and cut common size mild steel and non-ferrous screws. 5-year limited warranty.
Certifications RoHS Compatible with Exemption
Application(how its used) For Use On #10-22 AWG Nylon Insulated Terminals, #10-22 AWG Nylon Insulated Splices, #10-22 AWG Vinyl Insulated Terminals, #10-22 AWG Vinyl Insulated Splices, #10-22 AWG Uninsulated (Bare) Terminals, #10-22 AWG Uninsulated (Bare) Splices
Material Handle Material-Palstic
Height 0.0000
Length 8 5/8 Inch
Width 0.0000
Specification  Detailed Specifications