Burndy - Y10D - #10-22 AWG Burndy® Hytool Hand Crimper Pliers

CAD$82.38

Product code: BURY10D

Manufacturer: Burndy

Part Number: Y10D

 Available from Manufacturer

Details

Hand Held Plier Type Tool, 22 AWG-10 AWG Bare and Nylon Insulated

UPC 781810700860
UNSPSC 27111511
Certifications RoHS Compatible with Exemption
Application(how its used) For Use On #10-22 AWG Nylon Insulated Terminals, #10-22 AWG Nylon Insulated Splices, #10-22 AWG Uninsulated (Bare) Terminals, #10- 22 AWG Uninsulated (Bare) Splices
Material Aluminum/copper
Height 0.0000
Length 9 3/4 Inch
Width 0.0000
Specification  Detailed Specifications