Burndy - Y1MRTC. - Hubbell Electrical BURNDY® Rachet Compression Crimp Tool, Black

CAD$277.36

Product code: BURY1MR

Manufacturer: Burndy

Part Number: Y1MRTC.

 Available from Manufacturer

Details

Hubbell Electrical / Burndy Y1MRTC Die Wheel Full Cycle Ratchet Crimping Tool; 8-1 AWG Class B, 8-2 AWG Class I Flex, 2 AWG Solid and 3 AWG Stranded 9.875 Inch Overall Length, Steel, Black PRODUCT DETAILS • Die index embossment allows permanent inspectability of installed connectors to insure consistently reliable and dependable connections • Ratchet mechanism assures a complete crimp every time • Emergency release mechanism allows tool to be removed from connector in case of mistaken die choice or to reposition tool Hubbell Electrical / Burndy Rachet compression crimp tool measuring 9.875 Inch x 2.72 Inch is made from steel with a black finish and comes with a color coded die-wheel. Tool is designed to use with 16/4 AWG and 8/1 AWG flex copper wires.

UPC 781810271292
Color Black
UNSPSC 27111518
Material Steel
Length 9.875"
Width 2.72"
Specification  Detailed Specifications