Burndy - Y35 - 8-750kcmil 23.25" Burndy Self Contained Hydraulic Crimping Tool, Copper/Aluminum

CAD$4,388.22

Product code: BURY35

Manufacturer: Burndy

Part Number: Y35

 Available from Manufacturer

Details

The Y35 Burndy HYPRESS Hydraulic Crimping Tool has a C-shaped head that rotates 180° for overhead line work and compression grounding applications. Hydraulic Crimper features push-button die locks for Burndy "U" dies, 12-tons of crimping force, rapid ram advance to reduce installation time and an automatic 10,000 PSI blow-off pressure release valve for positive crimping

UPC 781810408407
UNSPSC 27121810
Certifications RoHS Compatible with Exemption
Application(how its used) For Use On: Copper 8 AWG Stranded - 500 KCMIL Code Cables (YGH, YGHA, YGF Grounding Terminals, YGS, YGHS Splices-grounding); Copper: 8 AWG Stranded - KCMIL And Upto 3/4 IN Ground Rod (YGHC-C, YGHP-C YGHR-C Grounding Taps); Copper 8 AWG Stranded - 750 KCMI
Warranty 2 Year Limited
Material Aluminum
Height 23.25 in
Length 0.0000
Width 4.75 in
Specification  Detailed Specifications