Burndy - YA1C - 1 Str. CU, 5/16" Burndy® Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$16.81

Product code: BURYA1C

Manufacturer: Burndy

Part Number: YA1C

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 1 AWG, 5/16" Stud, Long Barrel, Tin Plated

UPC 781810500309
Color Green
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 11; Wire Strip Length: 1-7/16 IN; Finish: Electro-Tin Plated; Tongue Angle: Straight; Temperature Rating: 90 DEG C; Tools, Die Set Catalog Number, And (number
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications