Burndy - YA1CA1 - 1 AWG AL, 3/8" Stud Burndy® Aluminum Compression Lug, 1 Hole w/o Inspection Window, Tin Plated

CAD$17.01

Product code: BURYA1CA1

Manufacturer: Burndy

Part Number: YA1CA1

 Available from Manufacturer

Details

Aluminum Compression Lug, 1 Hole w/o Inspection Window, 1 AWG, 3/8" Stud, Tin Plated

UPC 781810751206
Color Gold
UNSPSC 39121405
Special Features Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL; They Are Designed For Heavy Duty Applications To 35 KV; YA-A Terminals Are Pr
Certifications UL486B Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Application(how its used) For Aluminum And Copper Conductors
Voltage 600
Material Aluminum/copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications