Burndy - YA25 - 1/0 AWG, 5/16" Stud Burndy® Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated
Details
Copper Compression lug, 1 Hole w/o Inspection Window, 1/0 AWG, 5/16" Stud, Long Barrel, Tin Plated
UPC | 781810502150 |
---|---|
Color | Pink |
UNSPSC | 39121405 |
Special Features | Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Tongue Angle: Straight; Die Index: 12; Wire Strip Length: 1-7/16 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Tools, Die Set Catalog Number, And (number |
Certifications | UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible |
Voltage | 600 |
Material | Copper |
Height | 2.4300 |
Length | 3.2500 |
Width | 3.0000 | Specification | Detailed Specifications |