Burndy - YA252N - 1/0 AWG CU, 1/2" Stud, Burndy® Copper Compression lug, 2 Hole w/o Inspection Window, Long barrel, Tin Plated
Details
Copper Compression lug, 2 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long barrel, Tin Plated
UPC | 781810502266 |
---|---|
Color | Pink |
UNSPSC | 39121405 |
Special Features | Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Die Index: 12; Wire Strip Length: 1-7/16 IN; Finish: Electro-Tin Plated; Tools, Die Set Catalog Number, And (number |
Certifications | UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible |
Voltage | 600 |
Material | Copper |
Height | 2.4300 |
Length | 8.0000 |
Width | 3.2500 | Specification | Detailed Specifications |