Burndy - YA262N - 2/0 AWG, 1/2" Stud, Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$17.37

Product code: BURYA262N

Manufacturer: Burndy

Part Number: YA262N

  In Stock in Gescan

Details

Copper Compression lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/2" stud, 1-3/4" Stud Hole Spacing, long barrel, Tin Plated

UPC 781810502808
Color Black
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 13; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Wire Strip Length: 1-9/16 IN; Finish: Electro-Tin Plated; Tools, Die Set Catalog Number, And (number
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 8.0000
Width 3.2500
Specification  Detailed Specifications