Burndy - YA262TC14 - 2/0 AWG Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Tin Plated

CAD$13.50

Product code: BURYA262TC14

Manufacturer: Burndy

Part Number: YA262TC14

 Available from Manufacturer

Details

Copper Compression lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/4" Stud, 5/8" Stud Hole Spacing, Long Barrel, Tin Plated

UPC 781810019832
Color Black
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 1-9/16 IN; Die Index: 13; Tongue Angle: Straight; Finish: Electro-Tin Plated; Temperature Rating: 90 DEG C; Tools, Die Set Catalog Number, And (number
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Electrolytic Tin Plated Seamless Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications