Burndy - YA26A1 - 2/0 AL, 1/2" Burndy® Aluminum Compression Lug, 1 Hole w/o Inspection Window, Short Barrel, Tin Plated

CAD$25.08

Product code: BURYA26A1

Manufacturer: Burndy

Part Number: YA26A1

 Available from Manufacturer

Details

Aluminum Compression Lug, 1 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, Short Barrel, Tin Plated

UPC 781810753705
UNSPSC 39121405
Special Features Features: Manufactured From High Conductivity,Wrought Aluminum With Heavy Dutywall Thickness; Provides Maximum Conductivity, Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Propertie; Electro-Tin Plated; Provides
Certifications UL Listed, CSA Certified, RoHS Compatible
Application(how its used) For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
Voltage 600
Material Aluminum/copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications