Burndy - YA26A3 - 2/0 AL, 1/2" Burndy® Aluminum Compression Lug, 2 Hole w/o Inspection Window, Tin Plated
Details
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated
UPC | 781810753507 |
---|---|
UNSPSC | 39121405 |
Certifications | RoHS Compatible |
Voltage | 600 |
Material | Electrolytic Tin Plated Wrought Aluminum |
Height | 2.4300 |
Length | 8.0000 |
Width | 3.2500 | Specification | Detailed Specifications |