Burndy - YA27 - 3/0 AWG, 1/2" Stud Burndy® Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$14.80

Product code: BURYA27

Manufacturer: Burndy

Part Number: YA27

  In Stock in Gescan

Details

Copper Compression lug, 1 Hole w/o Inspection Window, 3/0 AWG, 1/2" Stud, Long Barrel, Tin Plated

UPC 781810503102
Color Orange
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 14; Wire Strip Length: 1-9/16 IN; Finish: Electro-Tin Plated; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Tools, Die Set Catalog Number, And (number
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications