Burndy - YA28 - 4/0 AWG, 1/2" Stud Burndy® Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$19.21

Product code: BURYA28

Manufacturer: Burndy

Part Number: YA28

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, Long Barrel, Tin Plated

UPC 781810503409
Color Purple
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Tongue Angle: Straight; Wire Strip Length: 1-11/16 IN; Die Index: 15; Tools, Die Set Catalog Number, And (number
Certifications UL Listed
Voltage 600
Material Copper
Height 2.4300
Length 3.23 Inch
Width 3.2500
Specification  Detailed Specifications