Burndy - YA28TC38 - 4/0 AWG, 3/8" Stud Burndy® Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$31.04

Product code: BURYA28TC38

Manufacturer: Burndy

Part Number: YA28TC38

  In Stock in Gescan

Details

Copper Compression lug, 1 Hole w/o Inspection Window, 4/0 AWG, 3/8" Stud, Long Barrel, Tin Plated

UPC 781810019689
Color Purple
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 15; Tongue Angle: Straight; Wire Strip Length: 1-11/16 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Tools, Die Set Catalog Number, And (number
Certifications UL Listed
Voltage 600
Material Copper
Height 4.5000
Length 2.98 Inch
Width 4.5600
Specification  Detailed Specifications