Burndy - YA29 - 1/2" 250kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated

CAD$32.05

Product code: BURYA29

Manufacturer: Burndy

Part Number: YA29

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, Long Barrel, Tin Plated

UPC 781810504055
Color Yellow
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 16; Finish: Electro-Tin Plated; Wire Strip Length: 1-1/2 IN; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Color Code: Yellow; Tools, Die Set Catalog N
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.26 Inch
Width 3.2500
Specification  Detailed Specifications