Burndy - YA292N - 250 CU, 1/2" Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plate

CAD$20.92

Product code: BURYA292N

Manufacturer: Burndy

Part Number: YA292N

  In Stock in Gescan

Details

Copper Compression Lug, 2 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated

UPC 781810504307
Color Yellow
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 1-11/16 IN; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Finish: Electro-Tin Plated; Color Code: Yellow; Tools, Die Set Catalog Number, And (n
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified
Voltage 600
Material Copper
Height 2.4300
Length 8.0000
Width 3.2500
Specification  Detailed Specifications