Burndy - YA29LNT38 - 250 CU, 3/8" Burndy® Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, Short Barrel, Tin Plated

CAD$35.42

Product code: BURYA29LNT38

Manufacturer: Burndy

Part Number: YA29LNT38

 Available from Manufacturer

Details

Copper Compression lug, Narrow Tongue, 1 Hole w/ Inspection Window, 250 kcmil, 3/8" Stud, Short Barrel, Tin Plated

UPC 781810018545
Color Yellow
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Tongue Angle: Straight; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Die Index: 16; Wire Strip Length: 1-1/8 IN; Tools, Die Set Catalog Number, And (number O
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 4.5000
Length 7.0600
Width 6.1300
Specification  Detailed Specifications