Burndy - YA2C - 2 Str. CU, 5/16" Burndy® Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$15.85

Product code: BURYA2C

Manufacturer: Burndy

Part Number: YA2C

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 2 AWG, 5/16" Stud, Long Barrel, Tin Plated

UPC 781810500651
Color Brown
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Finish: Electro-Tin Plated; Tongue Angle: Straight; Wire Strip Length: 1-5/16 IN; Temperature Rating: 90 DEG C; Die Index: 10; Color Code: Brown; Tools, Die Set Catalog N
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications