Burndy - YA31 - 1/2" 350kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated

CAD$38.56

Product code: BURYA31

Manufacturer: Burndy

Part Number: YA31

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 350 kcmil, 1/2" Stud, Long Barrel, Tin Plated

UPC 781810504956
Color Red
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Die Index: 18; Finish: Electro-Tin Plated; Tongue Angle: Straight; Wire Strip Length: 2-1/16 IN; Temperature Rating: 90 DEG C; Tools, Die Set Catalog Number, And (number
Certifications UL Listed
Voltage 600
Material Copper
Length 3.73 Inch
Specification  Detailed Specifications