Burndy - YA312N - 350 CU, 1/2" Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$42.60

Product code: BURYA312N

Manufacturer: Burndy

Part Number: YA312N

  In Stock in Gescan

Details

Copper Compression Lug, 2 Hole w/o Inspection Window, 350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated

UPC 781810505205
Color Red
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 2-1/16 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Die Index: 18; Tongue Angle: Straight; Tools, Die Set Catalog Number, And (number
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 8.0000
Width 3.2500
Specification  Detailed Specifications