Burndy - YA32 - 5/8" 400kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated

CAD$45.27

Product code: BURYA32

Manufacturer: Burndy

Part Number: YA32

 Available from Manufacturer

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 400 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated

UPC 781810505403
Color Blue
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 2-3/16 IN; Temperature Rating: 90 DEG C; Tongue Angle: Straight; Finish: Electro-Tin Plated; Die Index: 19 Or 470; Color Code: Blue; Tools, Die Set Cat
Certifications UL Listed
Voltage 600
Material Copper
Length 4.15 Inch
Specification  Detailed Specifications