Burndy - YA34 - 5/8" 500kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated

CAD$55.22

Product code: BURYA34

Manufacturer: Burndy

Part Number: YA34

 Available from Manufacturer

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 500 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated

UPC 781810505755
Color Brown
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Tongue Angle: Straight; Finish: Electro-Tin Plated; Temperature Rating: 90 DEG C; Wire Strip Length: 2-5/16 IN; Die Index: 20 Or 299; Tools, Die Set Catalog Number, And (
Certifications UL Listed
Voltage 600
Material Copper
Length 4.39 Inch
Specification  Detailed Specifications