Burndy - YA36 - 5/8" 600kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated

CAD$102.33

Product code: BURYA36

Manufacturer: Burndy

Part Number: YA36

 Available from Manufacturer

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 600 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated

UPC 781810521151
Color Green
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 2-3/4 IN; Finish: Electro-Tin Plated; Temperature Rating: 90 DEG C; Die Index: 22 Or 472; Tongue Angle: Straight; Color Code: Green; Tools, Die Set Cat
Certifications UL Listed
Voltage 600
Material Copper
Length 4.90 Inch
Specification  Detailed Specifications