Burndy - YA362N - 600 kcmil, 1/2" Stud Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$71.72

Product code: BURYA362N

Manufacturer: Burndy

Part Number: YA362N

 Available from Manufacturer

Details

Copper Compression Lug, 2 Hole w/o Inspection Window, 600 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated

UPC 781810521526
Color Green
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Wire Strip Length: 2-3/4 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Tongue Angle: Straight; Die Index: 22; Tools, Die Set Catalog Number, And (number O
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 3.2500
Length 7.2500
Width 4.8800
Specification  Detailed Specifications