Burndy - YA39 - 5/8" 750kcmil Burndy® Hylug™ One Hole Copper Compression Lug Long Barrel, Tin Plated
Details
Copper Compression Lug, 1 Hole w/o Inspection Window, 750 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated
UPC | 781810521755 |
---|---|
Color | Black |
UNSPSC | 39121405 |
Special Features | Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Temperature Rating: 90 DEG C; Wire Strip Length: 2-15/16 IN; Die Index: 24; Finish: Electro-Tin Plated; Tongue Angle: Straight; Color Code: Black; Tools, Die Set Catalog |
Certifications | UL Listed |
Voltage | 600 |
Material | Copper |
Length | 5.17 Inch | Specification | Detailed Specifications |