Burndy - YA39A5 - 750 kcmil, 1/2" Stud, Burndy® Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated
Details
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated
UPC | 781810762028 |
---|---|
Color | Yellow |
UNSPSC | 39121405 |
Certifications | RoHS Compatible |
Voltage | 600 |
Material | Wrought Aluminum |
Height | 2.4300 |
Length | 8.0000 |
Width | 3.2500 | Specification | Detailed Specifications |