Burndy - YA442N - 1000 kcmil, 1/2" Stud Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

CAD$134.36

Product code: BURYA442N

Manufacturer: Burndy

Part Number: YA442N

 Available from Manufacturer

Details

Copper Compression Lug, 2 Hole w/o Inspection Window, 1000 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated

UPC 781810523551
Color White
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Tongue Angle: Straight; Die Index: 27; Wire Strip Length: 3-1/16 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Color Code: White; Tools, Die Set Catalog N
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 8.0000
Width 3.2500
Specification  Detailed Specifications