Burndy - YA4C - 4 AWG, 1/4" Stud, Burndy® Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Belled End, Electro Tin Plated,Tongue

CAD$8.20

Product code: BURYA4C

Manufacturer: Burndy

Part Number: YA4C

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 4 AWG, 1/4" Stud, Long Barrel, Belled End, Electro Tin Plated,Tongue width:.50"

UPC 781810501351
Color Gray
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Finish: Electro-Tin Plated; Wire Strip Length: 1-3/16 IN; Tongue Angle: Straight; Temperature Rating: 90 DEG C; Die Index: 8; Tools, Die Set Catalog Number, And (number O
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications