Burndy - YA4CA1 - 4 AWG, 1/4 Stud, Burndy® Uninsulated Aluminum Comp Terminal, 1 Hole, Closed bbl, Green, 375 index, for Al & Cu Cond, Color Coded End Cap

CAD$34.74

Product code: BURYA4CA1

Manufacturer: Burndy

Part Number: YA4CA1

 Available from Manufacturer

Details

Uninsul Al Comp Terminal, 1 Hole, #4 Str, 600 V-35 kV, 1/4" Stud, Closed bbl, Green, 375 index, For Al & Cu Cond, Color Coded End Cap

UPC 781810751855
Color Green
UNSPSC 39121405
Special Features Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL; They Are Designed For Heavy Duty Applications To 35 KV; YA-A Terminals Are Pr
Certifications UL486B Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Application(how its used) For Aluminum And Copper Conductors
Voltage 600
Material Wrought Aluminum
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications