Burndy - YA6C - 6 AWG, 1/4" Stud Burndy® Copper Compression Lug, 2 Hole w/ Inspection Window, Short Barrel, Tin-Electro Plated

CAD$6.07

Product code: BURYA6C

Manufacturer: Burndy

Part Number: YA6C

  In Stock in Gescan

Details

Copper Compression Lug, 1 Hole w/o Inspection Window, 6 AWG, 1/4" Stud, Long Barrel, Belled End, Tin Plated

UPC 781810501757
Color Blue
UNSPSC 39121405
Special Features Features: UL Listed 90 DEG C, 600 V - 35 KV; 45 DEG And 90 DEG Angles Are Available; Tongue Angle: Straight; Die Index: 7; Wire Strip Length: 1-3/16 IN; Temperature Rating: 90 DEG C; Finish: Electro-Tin Plated; Tools, Die Set Catalog Number, And (number O
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Voltage 600
Material Copper
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications