Burndy - YAV1CL - AN-1 Flex, 3/8" Stud 1-H Burndy® HYLUG™ Type YAV Copper Compression Lug

CAD$7.37

Product code: BURYAV1CL

Manufacturer: Burndy

Part Number: YAV1CL

 Available from Manufacturer

Details

Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Hole, AN-1 Flex, 3/8" Stud, Short Barrel, Tin Plated

UPC 781810025475
UNSPSC 39121405
Special Features Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors; The Seamless Tubing Produces A
Certifications UL Listed, CSA Certified, RoHS Compatible, MS20659-116 Listed
Application(how its used) For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Material Pure Electrolytic Copper
Length 1.84 Inch
Specification  Detailed Specifications