Burndy - YAV3/0T12B - 3/0 AWG 1/2" Stud Burndy® Lug Compression

CAD$18.05

Product code: BURYAV30T12B

Manufacturer: Burndy

Part Number: YAV3/0T12B

 Available from Manufacturer

Details

Pure Electrolytic Seamless Cu Tube Compression Terminal, 1 Hole W/InspWindow, 3/0 AWG Flex, 1/2" Stud, Belled End Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel with belled end. Electro-tin plated, copper lug.

UPC 7818104256333
Material Copper
Length 2.22"
Width 1.02"