Burndy - YC10C10 - 12-10AWG Burndy Crimpit® Range-Taking Compression Tap Connector, Pure Wrought Copper

CAD$0.85

Product code: BURYC10C10

Manufacturer: Burndy

Part Number: YC10C10

 Available from Manufacturer

Details

Range-taking compression tap connector made of pure copper. For Copper to Copper applications. Designed to be gripped in the jaws or dies of installation tool, then slipped directly over line for easy installation. Also used for deadending.

UPC 781810114605
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications RoHS Compatible
Application(how its used) For Range Of Copper And Making Tap Or Parallel Copper Connections
Voltage 600
Material Pure Wrought Copper
Height 2.6300
Length 2.6300
Width 1.8800
Specification  Detailed Specifications