Burndy - YC25A25 - 1/0-2/0AWG Burndy CRIMPIT C-Tap Connector Compressor, Aluminum

CAD$10.36

Product code: BURYC25A25

Manufacturer: Burndy

Part Number: YC25A25

 Available from Manufacturer

Details

1/0-2/0 TO 1/0-2/0 AL FI

UPC 781810123621
UNSPSC 39121427
Special Features Features: Range-Taking, C-Shaped Aluminum Compression Tap, Or Dead-Ending Connector Designed To Eliminate Effects Of Cold Flow; Can Be Gripped In Tool And Slipped Over Line For Easy Crimping; Pre-Filled With PENETROX Joint Compound And Stripsealed; Die In
Certifications RoHS Compatible
Application(how its used) For Combinations Of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
Material Aluminum
Height 4.5000
Length 7.0600
Width 6.1300
Specification  Detailed Specifications