Burndy - YC25L12 - 4-3AWG Burndy C-Tap Connector Compression, Copper

CAD$9.93

Product code: BURYC25L12

Manufacturer: Burndy

Part Number: YC25L12

 Available from Manufacturer

Details

Copper Compression C Tap, Thin Wall, 1 AWG (Run), 4-3 AWG (Tap)

UPC 781810040171
UNSPSC 39121427
Special Features Features: Manufactured Form High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Range-Taking Connector: Lowers Inventory Requirements; Reinforced Ribs: Provides Maximum Pull-Out Values; Compact Size: Easy To Ta
Certifications UL Listed At 600 V, CSA Certified, RoHS Compatible
Application(how its used) For Making Copper Tap And Parallel Connections
Voltage 600
Material Wrought Copper
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications