Burndy - YC26C26 - 1/0-2/0AWG CRIMPIT Burndy Line Tap Connector Compression

CAD$20.53

Product code: BURYC26C26

Manufacturer: Burndy

Part Number: YC26C26

  In Stock in Gescan

Details

CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 1/0 Str. - 2/0 Str. (Run & Tap)

UPC 781810115305
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, RoHS Compatible
Application(how its used) For Making Tap Or Parallel Copper Connections
Voltage 600
Material High Conductivity Wrought Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications