Burndy - YC28C26 - 3/0-4/0AWG Stranded/Solid CU Run 1/0-2/0AWG Stranded CU Tap Burndy Compression Tap Connector, Copper

CAD$27.17

Product code: BURYC28C26

Manufacturer: Burndy

Part Number: YC28C26

 Available from Manufacturer

Details

CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 3/0 Str. - 4/0 Str., Tap: 1/0 Str. - 2/0 Str.

UPC 781810116005
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, RoHS Compatible
Application(how its used) For Making Tap Or Parallel Copper Connections
Voltage 600
Material Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications