Burndy - YC28C28 - 3/0-4/0AWG Burndy CRIMPIT Compression Tap Connector, Copper
Details
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 3/0 Str. - 4/0 Str. (Run & Tap)
UPC | 781810116302 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo |
Certifications | UL Listed At 90 DEG C, 600 V To 35 KV, RoHS Compatible |
Application(how its used) | For Making Tap Or Parallel Copper Connections |
Voltage | 600 |
Material | High Conductivity Wrought Copper |
Height | 4.5000 |
Length | 6.1300 |
Width | 4.5600 | Specification | Detailed Specifications |