Burndy - YC2A2 - 2-2AWG Burndy CRIMPIT C-Tap Connector Compression, Aluminum

CAD$5.11

Product code: BURYC2A2

Manufacturer: Burndy

Part Number: YC2A2

  In Stock in Gescan

Details

2 TO 2 AL FIG C

UPC 781810121504
UNSPSC 39121427
Special Features Features: Range-Taking, C-Shaped Aluminum Compression Tap, Or Dead-Ending Connector Designed To Eliminate Effects Of Cold Flow; Can Be Gripped In Tool And Slipped Over Line For Easy Crimping; Pre-Filled With PENETROX Joint Compound And Stripsealed; Tools,
Certifications RoHS Compatible
Application(how its used) For Combinations Of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
Material Aluminum
Height 4.2500
Length 9.0000
Width 6.1300
Specification  Detailed Specifications