Burndy - YC2C4 - 8-4AWG CRIMPIT C-Tap Connector Compression

CAD$9.34

Product code: BURYC2C4

Manufacturer: Burndy

Part Number: YC2C4

  In Stock in Gescan

Details

C-tap compression sleeve. Copper CRIMPIT™ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.

UPC 781810112250
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications UL Listed At 90 DEG C, 600 V - 35 KV, RoHS Compatible
Application(how its used) For Range Of Copper And Making Tap Or Parallel Copper Connections
Voltage 600
Material Wrought Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications