Burndy - YC4A4 - 4-4AWG Burndy C-Tap Connector Compression, Aluminum

CAD$5.08

Product code: BURYC4A4

Manufacturer: Burndy

Part Number: YC4A4

 Available from Manufacturer

Details

6-4 TO 4 AL FIG C

UPC 781810122709
UNSPSC 39121427
Special Features Features: Range-Taking, C-Shaped Aluminum Compression Tap, Or Dead-Ending Connector Designed To Eliminate Effects Of Cold Flow; Can Be Gripped In Tool And Slipped Over Line For Easy Crimping; Pre-Filled With PENETROX Joint Compound And Stripsealed; Die In
Certifications RoHS Compatible
Application(how its used) For Combinations Of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
Material Aluminum
Height 4.5000
Length 7.0600
Width 6.1300
Specification  Detailed Specifications