Burndy - YC4C8 - 8-8AWG CRIMPIT C-Tap Connector Compression

CAD$6.20

Product code: BURYC4C8

Manufacturer: Burndy

Part Number: YC4C8

  In Stock in Gescan

Details

C-tap compression sleeve. Copper CRIMPIT™ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.

UPC 781810114254
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications UL Listed
Application(how its used) For Making Tap Or Parallel Copper Connections
Voltage 600
Material Copper
Height 3.3800
Length 5/8 in
Width 2.8800
Specification  Detailed Specifications