Burndy - YC8C8 - 10-8AWG CRIMPIT C-Tap Connector Compression

CAD$3.65

Product code: BURYC8C8

Manufacturer: Burndy

Part Number: YC8C8

 Available from Manufacturer

Details

C-tap compression sleeve. Copper CRIMPIT™ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.

UPC 781810114506
UNSPSC 39121427
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements; Compact Size: Easy To Tape And Insulate Connection; Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity; Economical: Provides Lo
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, RoHS Compatible
Application(how its used) For Making Tap Or Parallel Copper Connections
Voltage 600
Material High Conductivity Wrought Copper
Height 2.6300
Length 2.6300
Width 1.8800
Specification  Detailed Specifications