Burndy - YCS26 - 2/0AWG Burndy HYSPLICE™ Jumper Sleeve, Copper

CAD$50.82

Product code: BURYCS26

Manufacturer: Burndy

Part Number: YCS26

  In Stock in Gescan

Details

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, Die index:166

UPC 781810014189
UNSPSC 39121449
Special Features Features: Loop HYSPLICE Connector Designed To Withstand Jumper Loop Tensile And Vibration Stresses; Made Of Pure Copper Tubing; Installed With Standard HYSPLICE Tools And Dies; Tools, Die Set Catalog Number, And (number Of Crimps): MD6, MD7 Tool, W166 Die
Certifications RUS Accepted, RoHS Compatible
Application(how its used) For Copper Conductors
Material Copper
Height 4.5000
Length 3-3/8 Inch
Width 6.1300
Specification  Detailed Specifications